Hamilton
Standard Duty Kingpinless Caster, 4" x 2" Ergo-Glide Polyurethane (85A) on Cast Iron Wheel
Mfr # S-52K-4SP
Zoro # G1254482
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 600
- Number of Wheels 1
- Wheel Dia. 4
Explore More Products
- HAMILTON Rigid Caster 52 6X2 Duralast R-526-DB
- HAMILTON Swivel Pneumatic Caster, 8 in., 330 lb. S-7008-PRB
- HAMILTON Dual Wheel Cush-N-Aire Swivel Caster, 10" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing S-7210-PR
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Nylast Cast Nylon Wheel, 1/2" Sealed Precision Ball Bearings S-ZFWH-5NYB
- HAMILTON Cush-N-Tuf Swivel Caster, 8" x 2 1/2" Ace-Tuf Rubber (75A) on Light Duty Polypropylene Wheel S-4208-AT
- HAMILTON Rigid Caster 52 5X2 V-Grooved R-525-V
- HAMILTON Rigid Sta, 5X2 Aqualite Whl, w/Del R-STA-5AZ
- HAMILTON Workhorse Swivel Caster, 5" x 2" Forged Steel Wheel, 3/4" Straight Roller Bearing S-WH-5FS
- HAMILTON Standard Duty Kingpinless Caster, 5" x 2" Duralast Polyurethane (95A) on Cast Iron Wheels S-52K-5DB
- CASTERHQ 3"x1.25" LIGHT DUTY SEMI-STEEL WHEEL, RIGID CASTER, 300 LB CAPACIT LDRSTL3X125
- ZORO SELECT Plate Caster, 1250 lb. Load, Silver Wheel BHS-C080R-16
- Hamilton Plate Casters