Kingpinless Plate Caster, Swivel, Poly, 6 in, 2200 lb

HAMILTON| Zoro #: G0533382| Mfr #: S-SEC-63DB

$290.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0533382 Mfr #: S-SEC-63DB
Caster Raceway: Single BallCaster Temp. Range Available: Yes
Includes: Spanner BushingStandards: ICWM
Plate Size: 5-1/4" x 7-1/4"Wheel Width: 3"
Caster Brake Included: NoExtended Lead: No
Thread Guards: NoApplication: All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Frame Material: Forged SteelNumber of Wheels: 1
Plate Thickness: 1/2"Frame Finish: Enamel
Caster Swivel Lock Type: No Lock IncludedCaster Plate Hole Pattern: A
Outside Bolt Hole Spacing: 4-1/8" x 6-1/8"Inside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Item: Plate CasterCaster Wheel Shape: Standard
Mounting Bolt Dia.: 1/2"Item: Plate Caster
Replacement Wheel: 4DU69Wheel Color: Green
Caster Wheel/Tread Material: PolyurethaneFeatures: Floor Protective
Caster Product Group: Swivel CasterCaster Sub-Type: Swivel
Caster Load Rating Range: Medium-DutyWheel Dia.: 6"
Durometer: 90 Shore ANon-Marking: Yes
Caster Temp. Range: -40 Degrees to 200 Degrees FOverall Height: 8"
Caster Wheel Bearings: BallLoad Rating: 2200 lb.
Caster Core Material: Cast IronCore Color: Gray
Country of Origin (subject to change): Multiple

Product Description

Swivel Caster, Heavy Duty Kingpinless, Wheel Dia. (In.) 6, Wheel Width (In.) 3, Load Rating (Lb.) 2200, Overall Height (In.) 8, Replacement Wheel G3011486, Raceway Induction Hardened, Bearings Precision Ball, Wheel Material Polyurethane, Wheel Color Green, Tread Hard, Durometer Range 90 to 95 Shore A, Mounting Type 41, Bolt Hole Spacing (In.) 3-3/8 x 5-1/4 to 4-1/8 x 6-1/8, Mounting Bolt Dia. (In.) 1/2, Plate Material Forged Steel, Plate Thickness (In.) 1/2, Caster Finish Zinc Plated

Product Reviews

Save 15%. Sign up for Z-mail.