
Hamilton Electronics W900-BLTM Bluetooth 900 Series Transmitter (Discontinued)
- Mfr # W900-BLTM
- Zoro # G804049998
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W900-BLTM
Zoro #
G804049998
UPC #
681181620692
Country of Origin
China
Description
Hamilton Bluetooth Transmitter - Receives audio signal via Bluetooth or aux input. It transmits high quality audio via FM to W901 series headphones within a 300 foot range.
Features- Superb sound without cords or wires - no interference from other electronic equipment
- Operates on dedicated channels
- Listen with an infinite number of headphones on one frequency with one transmitter
- Weight - 0.65 lbs.
- Dimensions - 4 x 9 x 9 in.
- Blue - 72.500 MHz
- Yellow - 72.100 MHz
- Green - 72.900 MHz
- Orange - 74.700 MHz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.