Skip to Main Content
customer-service Help
Hammermill

Paper, Color Copier, 8.5"x11"

Hammermill Paper, Color Copier, 8.5"x11" 122549
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$18.47
  • Item: Paper,Color Copier,8.5"x11"
  • Sheet Size: 8.5 x 11
  • Color: White
See full product details
Orders over $75 ship free.
Total: $18.47

Hammermill #122549 Specifications

  • Item: Paper,Color Copier,8.5"x11"
  • Sheet Size: 8.5 x 11
  • Color: White
  • Brightness: 100
  • Paper Weight: 60lb
  • Paper Size Name: Letter
  • Total Number of Sheets: 500 Sheets
  • Finish: Smooth
  • Number of Reams per Case: 1 Ream | 250 Sheets
  • Green Certification or Other Recognition: FSC
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hammermill Color Copy Cover Paper - Letter - 8 1/2" x 11" - 60 lb Basis Weight - Ultra Smooth - 100 Brightness - 250 / Pack - White - Color Copy Digital Cover combines an extra-smooth surface and high brightness to produce exceptional color images. This heavyweight sheet is designed to run on small and large offset presses, copiers, laser printers, inkjet printers and fax machines that use plain paper. Super-bright photo white delivers excellent image contrast and color reproduction. Heavier basis weight allows better color registration and provides a more stable surface for heavier toner applications. Ultra-smooth finish provides a superior surface for perfect toner blending and brilliant color.

Reviews of Hammermill #122549