customer-service Help
Hammermill

Paper, Copy, 20#, 8.5"x11", Salmn, PK10

Hammermill Paper, Copy, 20#, 8.5"x11", Salmn, PK10 103119CT
Tap to zoom
Hover or click to zoom
$110.32
pkg. of 10 ($11.03/ea)
  • Item: Paper,Copy,20#,8.5"x11",Salmn,PK10
  • Sheet Size: 8.5 x 11
  • Color: Salmon
See full product details
This item ships free.

Total: $110.32

Hammermill #103119CT Specifications

  • Item: Paper,Copy,20#,8.5"x11",Salmn,PK10
  • Sheet Size: 8.5 x 11
  • Color: Salmon
  • Brightness: n/a
  • Paper Weight: 20lb
  • Recycled Content: 0.3
  • Paper Size Name: Letter
  • Total Number of Sheets: 5000 Sheets
  • Number of Reams per Case: 10 Ream I 5,000 Sheets
  • Finish: Smooth
  • Green Certification or Other Recognition: FSC
  • Green Environmental Attribute: FSC
  • Country of Origin (subject to change): United States

Description

Hammermill Colors Colored Paper - Letter - 8 1/2" x 11" - 20 lb Basis Weight - Recycled - 30% Recycled Content - Smooth - 5000 / Carton - Salmon - High-quality color increases visual appeal to help make your documents stand out from the crowd. Backed by the Hammermill 99.99 percent Jam-Free guarantee, this multipurpose paper runs efficiently through a variety of electronic imaging equipment. Eco-friendly paper is made with a percentage of post-consumer fibers for a sustainable environment. Good opacity minimizes show-through. Vibrant color is excellent for color-coding.

Reviews of Hammermill #103119CT