Skip to Main Content
customer-service Help
Hammermill

Paper, Copy, 20#, 8.5"x11", Tan, PK10

Hammermill Paper, Copy, 20#, 8.5"x11", Tan, PK10 102863CT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$93.17 ($9.32/unit)
  • Item: Paper,Copy,20#,8.5"x11",Tan,PK10
  • Sheet Size: 8.5 x 11
  • Color: Tan
See full product details
This item ships free.
Total: $93.17

Hammermill #102863CT Specifications

  • Item: Paper,Copy,20#,8.5"x11",Tan,PK10
  • Sheet Size: 8.5 x 11
  • Color: Tan
  • Brightness: n/a
  • Paper Weight: 20lb
  • Paper Size Name: Letter
  • Total Number of Sheets: 5000 Sheets
  • Number of Reams per Case: 10 Ream I 5,000 Sheets
  • Finish: Smooth
  • Green Certification or Other Recognition: FSC
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hammermill Colors Colored Paper - Letter - 8 1/2" x 11" - 20 lb Basis Weight - Recycled - 30% Recycled Content - Smooth - 5000 / Carton - Tan - High-quality color increases visual appeal to help make your documents stand out from the crowd. Backed by the Hammermill 99.99 percent Jam-Free guarantee, this multipurpose paper runs efficiently through a variety of electronic imaging equipment. Eco-friendly paper is made with a percentage of post-consumer fibers for a sustainable environment. Good opacity minimizes show-through. Vibrant color is excellent for color-coding.

Reviews of Hammermill #102863CT