Skip to Main Content
customer-service Help
Hammermill

Paper, Copy, 20#, 8.5"x11", Turq

Hammermill Paper, Copy, 20#, 8.5"x11", Turq 103820
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$11.04
  • Item: Paper,Copy,20#,8.5"x11",Turq
  • Sheet Size: 8.5 x 11
  • Color: Turquoise
See full product details
Orders over $75 ship free.
Total: $11.04

Hammermill #103820 Specifications

  • Item: Paper,Copy,20#,8.5"x11",Turq
  • Sheet Size: 8.5 x 11
  • Color: Turquoise
  • Brightness: n/a
  • Paper Weight: 20lb
  • Paper Size Name: Letter
  • Number of Reams per Case: 1 Ream | 500 Sheets
  • Green Certification or Other Recognition: FSC
  • Finish: Smooth
  • Total Number of Sheets: 500 Sheets
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hammermill Fore Super Premium Paper - Letter - 8 1/2" x 11" - 20 lb Basis Weight - Recycled - 30% Recycled Content - 500 / Ream - Turquoise - High-quality color increases visual appeal to help make your documents stand out from the crowd. Backed by the Hammermill 99.99 percent Jam-Free guarantee, this multipurpose paper runs efficiently through a variety of electronic imaging equipment. Eco-friendly paper is made with a percentage of post-consumer fibers for a sustainable environment. Good opacity minimizes show-through. Vibrant color is excellent for color-coding.

Reviews of Hammermill #103820