Skip to Main Content
customer-service Help
Hammermill

Paper, Laser Print, Lrt, Wht

Hammermill Paper, Laser Print, Lrt, Wht 104646RM
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$19.21
  • Item: Paper,Laser Print,Lrt,We
  • Sheet Size: 8.5 x 11
  • Color: White
See full product details
Orders over $75 ship free.
Total: $19.21

Hammermill #104646RM Specifications

  • Item: Paper,Laser Print,Lrt,We
  • Sheet Size: 8.5 x 11
  • Color: White
  • Brightness: 98
  • Paper Weight: 32lb
  • Paper Size Name: Letter
  • Green Certification or Other Recognition: FSC
  • Finish: Smooth
  • Number of Reams per Case: 1 Ream | 500 Sheets
  • Total Number of Sheets: 500 Sheets
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Paper,Laser Print,Lrt,We

Reviews of Hammermill #104646RM