Skip to Main Content
customer-service Help
Hammermill

Paper, Laserprint, 32#.5x11, PK8

Hammermill Paper, Laserprint, 32#.5x11, PK8 104646
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$131.37 ($16.42/unit)
  • Item: Paper,Laserprint,32#.5X11,PK8
  • Sheet Size: 8.5 x 11
  • Color: White
See full product details
This item ships free.
Total: $131.37

Hammermill #104646 Specifications

  • Item: Paper,Laserprint,32#.5X11,PK8
  • Sheet Size: 8.5 x 11
  • Color: White
  • Brightness: 98
  • Paper Weight: 32lb
  • Paper Size Name: Letter
  • Finish: Smooth
  • Total Number of Sheets: 4000 Sheets
  • Green Certification or Other Recognition: FSC
  • Number of Reams per Case: 8 Ream I 4,000 Sheets
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Paper,Laserprint,32#.5X11,PK8, Package Quantity 8

Reviews of Hammermill #104646