Skip to Main Content
customer-service Help
Hammermill

Paper, Multiprpse, 20#, 11x17

Hammermill Paper, Multiprpse, 20#, 11x17 103192
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$17.06
  • Item: Paper,Multiprpse,20#,11X17
  • Sheet Size: 11 x 17
  • Color: White
See full product details
Orders over $75 ship free.
Total: $17.06

Hammermill #103192 Specifications

  • Item: Paper,Multiprpse,20#,11X17
  • Sheet Size: 11 x 17
  • Color: White
  • Brightness: 96
  • Paper Weight: 20lb
  • Paper Size Name: Ledger
  • Total Number of Sheets: 500 Sheets
  • Number of Reams per Case: 1 Ream | 500 Sheets
  • Finish: Smooth
  • Green Certification or Other Recognition: FSC
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hammermill Fore Multipurpose Paper - Ledger/Tabloid - 11" x 17" - 20 lb Basis Weight - 96 Brightness - White - With a 99.99 percent Jam-Free design, high-quality multipurpose paper runs well through electronic imaging equipment as well as conventional offset presses. ColorLok Technology delivers brighter colors, bolder blacks and faster dry times. 20 lb. paper is acid-free for added archival-quality that extends the life of your document. Multipurpose paper is compatible with small and large offset presses, copiers, laser printers, inkjet printers and fax machines that use plain paper.

Reviews of Hammermill #103192