Clamps Electrical Enclosure, 20 in H, 6 in D, 20 in W, 12, 13, 3R, 4, Steel

  • Mfr # 1418N4D6

  • Zoro # G916282979


product price:  $692.99
/ea
Free Shipping & Returns

Key Features

Finish
ANSI 61 Powder Coated
IP Rating
IP66
Mounting
Wall
NEMA Enclosure Rating
12, 13, 3R, 4
Nominal Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418N4D6
Zoro #
G916282979
UPC #
623980378800
Country of Origin
Canada

Dimensions

Nominal Width
20 in
Overall Height
20 in
Nominal Depth
6 in
Nominal Height
20 in
Panel Width
17 in
Overall Depth
6 in
Panel Height
17 in
Overall Width
20 in
Body Material Thickness
14 ga
Cover Material Thickness
14 ga

Details

Finish
ANSI 61 Powder Coated
IP Rating
IP66
Item
Electrical Enclosure
Mounting
Wall
NEMA Enclosure Rating
12, 13, 3R, 4
Cover Closure Type
Hinged
Includes
Removable Inner Panel
Color
Gray
Cover Style
Solid
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 3R, 12, 4, IEC 60529, RoHS Compliant, UL 508A Type 3R,12, 4, UL File #E65324
Closure Method
Clamps
Enclosure Material
Steel
Product Type
Enclosure
Environment - MERCH
Washdown
Includes Knockouts
Knockouts Not Included

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.