Clamps Electrical Enclosure, 24 in H, 10 in D, 12 in W, 12, 13, Steel

  • Mfr # 1418AR10

  • Zoro # G816282635


product price:  $577.99
/ea
Free Shipping & Returns

Key Features

Nominal Height
24 in
Mounting
Wall
Overall Height
24 in
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Nominal Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418AR10
Zoro #
G816282635
UPC #
623980363509
Country of Origin
Canada

Dimensions

Nominal Height
24 in
Overall Height
24 in
Nominal Depth
10 in
Nominal Width
12 in
Body Material Thickness
14 ga
Overall Width
12 in
Panel Width
9 in
Overall Depth
10 in
Panel Height
21 in
Cover Material Thickness
14 ga

Details

Item
Electrical Enclosure
Mounting
Wall
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Cover Style
Solid
NEMA Enclosure Rating
12, 13
Includes
Removable Inner Panel
Cover Closure Type
Hinged
Enclosure Material
Steel
Finish
ANSI 61 Powder Coated
IP Rating
IP54
Color
Gray
Closure Method
Clamps
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.