Handle Electrical Enclosure, 72 in H, 13 in D, 60 in W, 12, 13, 3R, 4, Steel
Mfr # HN4FM726012
Zoro # G716282414
product price:Â $5,493.99
/eaKey Features
Nominal Width
60 in
Nominal Height
72 in
Nominal Depth
13 in
NEMA Enclosure Rating
12, 4, 13, 3R
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HN4FM726012
Zoro #
G716282414
UPC #
623980637532
Country of Origin
Canada
Dimensions
Nominal Width
60 in
Nominal Height
72 in
Nominal Depth
13 in
Overall Height
72.13 in
Panel Width
56 in
Panel Height
68 in
Overall Width
60.06 in
Body Material Thickness
12 ga
Overall Depth
12.69 in
Details
Item
Electrical Enclosure
NEMA Enclosure Rating
12, 4, 13, 3R
Enclosure Material
Steel
Closure Method
Handle
Cover Closure Type
Hinged
Color
Gray
Finish
ANSI 61 Powder Coated
Cover Style
Solid
Includes
Removable Inner Panel
IP Rating
IP66
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4 and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4 and 12, UL File #E65324
Environment - MERCH
Washdown
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.