
Hasp/Screws Electrical Enclosures, 30 in H, 11 in D, 24 in W, 3R, Steel
Mfr # HCT302411H
Zoro # G310892927
product price:Â $448.99
/eaKey Features
Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
11 in
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HCT302411H
Zoro #
G310892927
UPC #
062398010443
Country of Origin
Canada
Dimensions
Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
11 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Closure Method
Hasp/Screws
Cover Closure Type
Lift Off Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Smooth Powder Coated
Standards
UL 50 Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24
Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.