Latches Electrical Enclosure, 12 in H, 4 in D, 12 in W, 12, 13, 3R, 4, 4X, Aluminum

  • Mfr # EJ12124AL

  • Zoro # G216282518


product price:  $421.99
/ea
Free Shipping & Returns

Key Features

Cover Closure Type
Hinged
Finish
Unfinished
Overall Height
12 in
Nominal Width
12 in
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12, and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12, and 13, UL File #E65324
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJ12124AL
Zoro #
G216282518
UPC #
623980059280
Country of Origin
Canada

Dimensions

Overall Height
12 in
Nominal Width
12 in
Nominal Depth
4 in
Nominal Height
12 in
Panel Width
10.88 in
Panel Height
10.75 in
Overall Depth
4 in
Overall Width
12 in

Details

Cover Closure Type
Hinged
Finish
Unfinished
Item
Electrical Enclosure
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12, and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12, and 13, UL File #E65324
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Cover Style
Solid
Enclosure Material
Aluminum
IP Rating
IP66
Closure Method
Latches
Color
Silver
Includes
Removable Galvanized Inner Panel
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown and Corrosion Resistant
Product Type
Junction Box

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.