Screws Electrical Enclosures, 9-1/2 in H, 4-3/4 in D, 6-1/4 in W, NEMA 12, Steel

  • Mfr # 1438H

  • Zoro # G310888968


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
6-1/4 in
Nominal Height
9-1/2 in
Nominal Depth
4-3/4 in
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1438H
Zoro #
G310888968
UPC #
62398041320
Country of Origin
Canada

Dimensions

Nominal Width
6-1/4 in
Nominal Height
9-1/2 in
Nominal Depth
4-3/4 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Steel
Closure Method
Screws
Cover Closure Type
Lift Off
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Cover Style
Solid
Standards
UL 508A Type 12 and 13; CSA Type 12 and 13; Complies with NEMA Type 12 and 13 IEC 60529, IP54; NEMA Type 12 and 13; IEC 60529, IP54
Application
Designed for use as instrument enclosures, electrical junction boxes or terminal wiring enclosures; Provides a degree of protection from falling dirt, dust, oil and water.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products