
Window Kit, 18.2 in. H x 20.2 in. W x 2-3/4 in. L, Steel
Mfr # 1481WDH2024
Zoro # G010893309
product price:Â $709.99
/ea
Free Shipping & Returns
Key Features
Dimension
18.2 in. H x 20.2 in. W x 2-3/4 in. L
Height
18.2 in
Width
20.2 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1481WDH2024
Zoro #
G010893309
UPC #
62398014234
Country of Origin
Canada
Dimensions
Dimension
18.2 in. H x 20.2 in. W x 2-3/4 in. L
Height
18.2 in
Width
20.2 in
Size
18.2 in x 20.2 in x 2.75 in (H x W x D)
Length
2-3/4 in
Details
Item
Window Kit
Material
Steel
Color
Gray
NEMA Enclosure Type
NEMA 4, NEMA 12
Additional Description
Window Kit N4, Deep Hinged - Viewing Area 14 x 15 - Steel/Gray
Features
UL File
E65324
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.