- Home
- /
- Hardware & Building Materials
- /
- Door Hardware & Components
- /
- Door Hinges
- /
- Full Mortise Hinges
- /
- HINGE RS SQ SN 3.5"" 12PK
Hampton
HINGE RS SQ SN 3.5"" 12PK
- Zoro #: G7693731
- Mfr #: 01-3550-193

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $36.07
Hampton #01-3550-193 Specifications
- Zoro #: G7693731
- Mfr #: 01-3550-193
- Country of Origin (subject to change): China
Description
Hampton 3-1/2 in. L Satin Nickel Residential Door Hinge 12 pk
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Hampton #01-3550-193
Explore more
- HAMPTON HINGE SQ ORB 3.5"" 12PK 01-3550-196
- HAMPTON HINGE RD ORB 3.5"" 12PK 01-3550-198
- WRIGHT PRODUCTS 3" H Galvanized Steel Steel Hinge V35GAL
- DELTANA Lifetime Brass Door and Butt Hinge CSB44BN
- KABA ILCO Duronotic Dark Bronze Pivot Hinge IL-OP-13-RH-DU SETS
- ZORO SELECT 3 1/2 in W x 1 7/16 in H zinc plated Door and Butt Hinge 3HTV8
- STANLEY Concealed Butt Hinge, 4-1/2" x 5", 32D, NRP, Non-Ferrous Heavy CB199NRP 5X4-1/2 32D
- DELTANA White Door and Butt Hinge SS4540R4BNUSPW
- IVES Ball Bearing Butt Hinge, 5" x 4-1/2", Square, 652, NRP, Heavy 5BB1HW 5.0X4.5 652 NRP
- JW WINCO GN237-NI-60-60-C-GS Hinge Stainless 237-NI-60-60-C-GS
- ZORO SELECT 2 1/2 in W x 2 1/2 in H Gray Enamel Door and Butt Hinge 3HTU9
- Hampton Door Hinges