KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dispensing Unit, For Sealant, 7 In

HANDI-FOAM| Zoro #: G1731466| Mfr #: F61030

$84.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: One and Two Component
Dispenses: Polyurethane Foam and Adhesives
Size: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1731466 Mfr #: F61030
Type: One and Two ComponentDispenses: Polyurethane Foam and Adhesives
Size: 7"For Use With: Mfr. No. P400115G, P10132
Country of Origin (subject to change): Slovakia

Description

Sealant & Adhesive Dispensing Unit, One and Two Component, 7 In., Dispenses Polyurethane Foam and Adhesives, For Use With Foam Nos. 2RPJ7 and 10264

Reviews