Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Insulating Spray Foam Sealant Kit, 4 lb.

  • Zoro #: G1617513
  • Mfr #: P10625
$39.99
  • Substrates: All Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents and Similar Materials
  • Color: Cream
  • Size: 4 lb
See full product details
Orders over $75 ship free.

Handi-Foam #P10625 Specifications

  • Zoro #: G1617513
  • Mfr #: P10625
Substrates: All Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents and Similar Materials Color: Cream
Size: 4 lb Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
Performance Temp. Range: 60 Degrees to 90 Degrees F Insulation Value: R-6 to 7.2
Flash Point: 390 Degrees F Expansion Ratio: 0.04375
Includes: (2) ColorWise(TM) Nozzles, Dispensing Gun Application Temp. Range: 60 Degrees to 90 Degrees F
Specific Gravity: 1.2 Begins to Harden: 30 to 60 sec
Sealant Application: Insulation Application: Insulation
Coverage: 1.33 cu ft, 16 Board ft Indoor/Outdoor: Indoor, Outdoor
Standards: ASTM E-84 Class 1 Number of Components: 2
Item: Insulating Spray Foam Insulation Kit Full Cure: 1 hr
Container Type: Two Cylinders Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Insulation, Insulating Spray Foam Insulation Kit, Number of Components 2, Size 4 lb, Container Type Two Cylinders, Indoor, Outdoor, Color Cream, Insulation Value R-6 to 7.2, Expansion Ratio 0.04375, Coverage 1.33 cu ft, 16 Board ft, Begins to Harden 30 to 60 sec, Full Cure 1 hr, Application Temp. Range 60 Degrees to 90 Degrees F, Performance Temp. Range -200 Degrees to 240 Degrees F, Flash Point 390 Degrees F, Specific Gravity 1.2

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Handi-Foam #P10625