Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spray Foam Kit, 2-44 Chnnl Fill, 44 cu.ft.

  • Zoro #: G0912525
  • Mfr #: P50008
$833.99
  • Item: Spray Foam Kit,2-44 Channel Fill,44 cu. ft.
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Handi-Foam #P50008 Specifications

  • Zoro #: G0912525
  • Mfr #: P50008
Item: Spray Foam Kit,2-44 Channel Fill,44 cu. ft. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Powered by the patented High Flow Technology® to allow the chemical to flow more thoroughly and at greater distances making it ideal for a variety of applications. Number of Components 2, Size 115.7 lb., Container Type Two Cylinders, Indoor, Outdoor, Color Cream, Coverage 44 cu. ft., Begins to harden 60 to 80 sec., Full Cure 1 hr.

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Handi-Foam #P50008