Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Spray Foam Kit II-205 Class 1, 41 lb

  • Zoro #: G3101506
  • Mfr #: P10726

$398.30

Details
  • Application: Insulation
  • Color: Cream
  • Begins to Harden: 30 to 60 sec.
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Handi-Foam #P10726 Specifications

  • Zoro #: G3101506
  • Mfr #: P10726
Application: Insulation Color: Cream
Begins to Harden: 30 to 60 sec. Size: 41 lb.
Item: Insulating Spray Foam Insulation Kit Full Cure: 1 hr.
Country of Origin (subject to change): United States

Description

Removing a gasket or adhesive can be difficult, so try using adhesive and gasket remover from Zoro. Take a look at the features for Handi-Foam Insulating Spray Foam Sealant. Color: Yellow/White, Size: 41 lb., Application: Multipurpose.

Restrictions and Compliance

Hazardous material

Reviews of Handi-Foam #P10726