Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Straw Foam Sealant, 12 oz, Black

  • Zoro #: G1332791
  • Mfr #: P30053G

$9.13

Details
  • Application: Gaps and Cracks
  • Color: Black
  • Begins to Harden: 5 min.
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Handi-Foam #P30053G Specifications

  • Zoro #: G1332791
  • Mfr #: P30053G
Application: Gaps and Cracks Color: Black
Begins to Harden: 5 min. Size: 12 oz.
Item: Insulating Spray Foam Sealant Full Cure: 12 to 24 hr.
Country of Origin (subject to change): United States

Description

Removing a gasket or adhesive can be difficult, so try using adhesive and gasket remover from Zoro. Here is some additional information about Handi-Foam Insulating Spray Foam Sealant. Color: Black, Size: 12 oz., Application: Gaps and Cracks.

Restrictions and Compliance

Hazardous material

Reviews of Handi-Foam #P30053G