JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Adhesive Body Warmer, White, PK3

HANDI-HEAT| Zoro #: G0857123| Mfr #: 3113

$4.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0857123 Mfr #: 3113
Item: Adhesive Body WarmerWidth: 4-3/4"
Length: 7"Color: WHITE
Material: Fiber Packet Containing Air Activated GranulesWaterproof: No
Disposable: YesCountry of Origin (subject to change): China

Product Description

Adhesive Body Warmer, Color White, Disposable Yes, Waterproof No, Material Fiber Packet Containing Air Activated Granules, Length 7 In., Width 4-3/4 In., Package Quantity 3

Product Reviews

Save 15%. Sign up for Z-mail.