customer-service Help
Handi Treads

Stair Nosing, Gray, 48" W, 3-3/4" D

Handi Treads Stair Nosing,  Gray,  48" W,  3-3/4" D NST103748GY0
Tap to zoom
Hover or click to zoom
$43.26
  • Color: Gray
  • Width: 48 in
  • Depth: 3 3/4 in
See full product details
Orders over $75 ship free.

Total: $43.26

Handi Treads #NST103748GY0 Specifications

  • Color: Gray
  • Width: 48 in
  • Depth: 3 3/4 in
  • Material: Aluminum
  • Thickness: 1/4 in
  • Tread Pattern: Grit Coating
  • Edge Type: Round
  • Installation Method: Fasteners
  • Standards: OSHA, ANSI
  • Item: Stair Tread Cover
  • Country of Origin (subject to change): United States

Description

Stair Tread Cover, Gray, Aluminum, Round Edge Type, Installation Method Fasteners, Depth 3 3/4 in, Width 48 in, Thickness 1/4 in, Tread Pattern Grit Coating, Standards OSHA, ANSI

Reviews of Handi Treads #NST103748GY0