Handy
PAINT CAN GRID RED 8.5""L
- Zoro #: G003512880
- Mfr #: 5520-CC
Hover or click to zoom Tap to zoom
$7.54
Must order in multiples of 2
Subtotal: $15.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Handy #5520-CC Specifications
- Zoro #: G003512880
- Mfr #: 5520-CC
- UPC #: 12758055201
- Country of Origin (subject to change): China
Description
Handy 8 in. W X 8.5 in. L Red Polypropylene Paint Can Grid
Restrictions and Compliance
Reviews of Handy #5520-CC
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HANDY PAINT CAN GRID PLST 12""L 5500-CC
- PXPRO PAINT CAN GRID MTL 2GAL PT03112
- WARNERPL Dunn 33405 4 x 5 ft. Paint Stopper Triple Coated Butyl Dropcloth 33405
- WOOSTER Paint Screen R007
- WOOSTER Paint Grid Wire, 10 In. F0001
- WOOSTER Paint Grid, Green R008
- ROLLERLITE BUCKET GRID MTL SLV 2GAL BG-2C10
- PXPRO PAINT CAN GRID MTL 1GAL PT03101
- PXPRO PAINT CAN GRID MTL 5GAL PT03115
- WORK TOOLS 1 Gal Whizz Plastic Paint Bucket Grid 57100
- RICHARD Metal Bucket Grid Paint Tool, 5 gal 95003
- Handy Paint Grids