KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

HANG-A-LIGHT Metal Halide Yellow Temporary Hanging Light

HANG-A-LIGHT| Zoro #: G1203693| Mfr #: 111400PS

$129.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VAC
Lamp Watts: 400
Standards: UL, cUL, NEC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1203693 Mfr #: 111400PS
Voltage: 120VACLamp Watts: 400
Standards: UL, cUL, NECNEMA Plug Configuration: 5-15p
Light Distribution: FloodFeatures: Metal Halide Pulse Start Lamp Type, 18" Length, Includes Metal Guard and Lamp
Rated Life: 20,000 hr.Lumens: 42,000
Item: Temporary Job Site LightBase Style: Hook
Job Site Lighting Max. Height: 36"Number of Lamp Heads: 1
Safety Rated: Not Safety RatedReplacement Lamp: Mfr. No. MPR400/VBU/XHO/PA
Lamp Type: HIDCord Length: 6 ft.
Guard Type: MetalGauge/Conductor: 14/3
Lamp Included: YesColor: Yellow
NEC Cord Designation: SJTWCountry of Origin (subject to change): China

Description

Temporary Job Site Light, Hanging, Corded (AC), Lumens 42,000, Number of Lamp Heads 1, Cord Length - Job Site Lighting 6 ft., Max. Extension Height 36 In., Light Technology HID, Light Distribution - Job Site Lighting Flood, Not Safety Rated, Voltage 120VAC, Lamp Watts 400, Color Yellow, Lamp Included Yes, Rated Life 20,000 hr.

Reviews