PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Air Dryer, Desiccant, 13.4 CFM, 10.7 Flow

HANKISON| Zoro #: G0477382| Mfr #: DHW13-F

$2112.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inlet Flow Capacity @ 100 PSI: 13.4Type: DesiccantMin. Working Pressure (PSI): 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0477382 Mfr #: DHW13-F
Inlet Flow Capacity @ 100 PSI: 13.4Type: Desiccant
Min. Working Pressure (PSI): 50Max. Working Pressure (PSI): 150
Phase: 1Max. Inlet Temp. (Deg. F): 120
Mount: WallInlet/Outlet NPTF (In.): 1/2
Includes: Prefilter, After filterCFM: 13.4
Pressure Drop: 5 psiWidth (In.): 17-1/2
Max. Ambient Temp. (F): 120Timer: Solid State
ISO Class: 2Cycle: 4 minute
Item: Air DryerOutlet Flow Capacity @ 100 PSI: 10.7
Hz: 60/50Control Panel: Front Mounted, Lighted On/Off, Flow Circuitry and Active Tower Indicator LEDs
Diffuser: SSHeight (In.): 30-1/2
Exhaust Muffler: PurgeDew Point (Deg. F): -40
Depth (In.): 6-5/8Voltage: 120/110
Full Load Amps: 0.3Country of Origin (subject to change): Korea, Republic of

Description

Air Dryer, Desiccant, ISO Class 2, 13.4 CFM, Dew Point -40 Deg F, 120/110 Voltage, 60/50 Hz, 1 Phase, Inlet Flow Capacity @ 100 PSI 13.4, Outlet Flow Capacity @ 100 PSI 10.7, 1/2 Inlet/Outlet NPTF (In), Max Working Pressure 150 PSI, Min Working Pressure 50 PSI, Max Inlet Temp 120 Deg F, Max Ambient Temp 120 F, Pressure Drop 5 PSI, 4 Min Cycle, Solid State Timer, Purge Exhaust Muffler, SS Diffuser, Wall Mount, Height 30.5 In, Width 17.52 In, Depth 6.69 In, Includes Prefilter, Afterfilter

Reviews