BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Air Dryer, Desiccant, 30.2 CFM, 30.2 Flow

HANKISON| Zoro #: G2459572| Mfr #: DHW30-F

$3500.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inlet Flow Capacity @ 100 PSI: 30.2CFM: 30.2Exhaust Muffler: Purge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2459572 Mfr #: DHW30-F
Inlet Flow Capacity @ 100 PSI: 30.2CFM: 30.2
Exhaust Muffler: PurgePressure Drop: 5 psi
Width (In.): 24-3/8Max. Ambient Temp. (F): 120
Max. Inlet Temp. (Deg. F): 120Diffuser: SS
Item: Air DryerMount: Wall
Cycle: 4 minuteType: Desiccant
Depth (In.): 8-1/2ISO Class: 2
Includes: Prefilter, After filterPhase: 1
Min. Working Pressure (PSI): 50Voltage: 120/110
Dew Point (Deg. F): -40Outlet Flow Capacity @ 100 PSI: 24.0
Max. Working Pressure (PSI): 150Control Panel: Front Mounted, Lighted On/Off, Flow Circuitry and Active Tower Indicator LEDs
Height (In.): 30-1/2Timer: Solid State
Full Load Amps: 0.4Hz: 60/50
Inlet/Outlet NPTF (In.): 1/2Country of Origin (subject to change): Korea, Republic of

Description

Air Dryer, Desiccant, ISO Class 2, 30.2 CFM, Dew Point -40 Deg F, 120/110 Voltage, 60/50 Hz, 1 Phase, Inlet Flow Capacity @ 100 PSI 30.2, Outlet Flow Capacity @ 100 PSI 24, 1/2 Inlet/Outlet NPTF (In), Max Working Pressure 150 PSI, Min Working Pressure 50 PSI, Max Inlet Temp 120 Deg F, Max Ambient Temp 120 F, Pressure Drop 5 PSI, 4 Min Cycle, Solid State Timer, Purge Exhaust Muffler, SS Diffuser, Wall Mount, Height 30.5 In, Width 24.37 In, Depth 8.54 In, Includes Prefilter, Afterfilter

Reviews