KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Dryer, Desiccant, 7.3 CFM, 5.8 Out Flow

HANKISON| Zoro #: G2377925| Mfr #: DHW7-F

$1894.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Timer: Solid State
Includes: Prefilter, After filter
Inlet/Outlet NPTF (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2377925 Mfr #: DHW7-F
Timer: Solid StateIncludes: Prefilter, After filter
Inlet/Outlet NPTF (In.): 1/2Diffuser: SS
Min. Working Pressure (PSI): 50Control Panel: Front Mounted, Lighted On/Off, Flow Circuitry and Active Tower Indicator LEDs
Width (In.): 17-1/2Height (In.): 30-1/2
Item: Air DryerHz: 60/50
Dew Point (Deg. F): -40Max. Inlet Temp. (Deg. F): 120
Full Load Amps: 0.3Mount: Wall
Outlet Flow Capacity @ 100 PSI: 5.8Inlet Flow Capacity @ 100 PSI: 7.3
CFM: 7.3Cycle: 4 minute
ISO Class: 2Phase: 1
Depth (In.): 6-5/8Max. Ambient Temp. (F): 120
Voltage: 120/110Max. Working Pressure (PSI): 150
Exhaust Muffler: PurgeType: Desiccant
Pressure Drop: 5 psiCountry of Origin (subject to change): Korea, Republic of

Description

Air Dryer, Desiccant, ISO Class 2, 7.3 CFM, Dew Point -40 Deg F, 120/110 Voltage, 60/50 Hz, 1 Phase, Inlet Flow Capacity @ 100 PSI 7.3, Outlet Flow Capacity @ 100 PSI 5.8, 1/2 Inlet/Outlet NPTF (In), Max Working Pressure 150 PSI, Min Working Pressure 50 PSI, Max Inlet Temp 120 Deg F, Max Ambient Temp 120 F, Pressure Drop 5 PSI, 4 Min Cycle, Solid State Timer, Purge Exhaust Muffler, SS Diffuser, Wall Mount, Height 30.5 In, Width 17.52 In, Depth 6.69 In, Includes Prefilter, Afterfilter

Reviews