KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Compresed Air Dryer, 50 CFM, 15 HP, 6 Class

HANKISON| Zoro #: G0308357| Mfr #: HIT50

$2775.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Refrigeration Compressor (HP): 1-1/4
Features: Power Cord, On/Off Switch, Fault Light and Automatic Condensate Drain
Dew Point: 50 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0308357 Mfr #: HIT50
Refrigeration Compressor (HP): 1-1/4Features: Power Cord, On/Off Switch, Fault Light and Automatic Condensate Drain
Dew Point: 50 Degrees FISO Class: 6
Overall Width: 17"Includes: Ambient Air Filter and Inlet Strainer
Max. Inlet Temp.: 180 Degrees FPipe Size: 3/4" NPT
Full Load Amps: 12.6Max. Ambient Temp.: 110 Degrees F
Phase: 1Bracket Kit: No
Filter: Integral 3 MicronItem: Compressed Air Dryer
CFM: 50Max. Pressure: 250 psi
Overall Depth: 17"Overall Height: 37"
Max. Air Compressor HP: 15Voltage: 115VAC
Country of Origin (subject to change): United States

Description

Compressed Air Dryer, ISO Class 6, 50 CFM, Dew Point 50 Degrees F, Max. Air Compressor HP 15, Max. Pressure 250 psi, Pipe Size 3/4 In. NPT, Voltage 115VAC, 1 Phase, 12.6 Full Load Amps, Max. Inlet Temp. 180 Degrees F, Max. Ambient Temp. 110 Degrees F, Integral 3 Micron Filter, No Bracket Kit, Overall Height 37 In., Overall Width 17 In., Overall Depth 17 In., Features Power Cord, On/Off Switch, Fault Light and Automatic Condensate Drain, Includes Ambient Air Filter and Inlet Strainer

Reviews