SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Compressed Air Dryer, 125 CFM, 30 HP, 115V

HANKISON| Zoro #: G1422775| Mfr #: HPRP125

$3448.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: High Efficiency Separator, Power On Light and Automatic Condensate DrainPipe Size: 1" NPTPhase: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1422775 Mfr #: HPRP125
Features: High Efficiency Separator, Power On Light and Automatic Condensate DrainPipe Size: 1" NPT
Phase: 1Refrigerant: R-134A
Filter: Integral 3 MicronMax. Pressure: 250 psi
Includes: 6 ft. Power CordCFM: 125
Overall Height: 38"Max. Air Compressor HP: 30
ISO Class: 5Item: Compressed Air Dryer
Overall Width: 29"Max. Ambient Temp.: 110 Degrees F
Power: 1.28kWHeat Exchanger Material: 316 Stainless Steel
Dew Point: 39 Degrees FOverall Depth: 20"
Finish: Epoxy Powder CoatedMax. Inlet Temp.: 120 Degrees F
Voltage: 115VACFull Load Amps: 15.2
Country of Origin (subject to change): United States

Description

Compressed Air Dryer, ISO Class 5, 125 CFM, Dew Point 39 Degrees F, Max. Air Compressor HP 30, Max. Pressure 250 psi, Pipe Size 1 In. NPT, Voltage 115VAC, 1 Phase, 15.2 Full Load Amps, Power 1.28kW, Max. Inlet Temp. 120 Degrees F, Max. Ambient Temp. 110 Degrees F, R-134A Refrigerant, Integral 3 Micron Filter, Epoxy Powder Coated Finish, 316 Stainless Steel Heat Exchanger Material, Overall Height 38 In., Overall Width 29 In., Overall Depth 20 In.

Reviews