BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Compressed Air Dryer, 250 CFM, 60 HP, 460V

HANKISON| Zoro #: G1125223| Mfr #: HPRP250

$5927.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 3Heat Exchanger Material: 316 Stainless SteelOverall Height: 39"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1125223 Mfr #: HPRP250
Phase: 3Heat Exchanger Material: 316 Stainless Steel
Overall Height: 39"Max. Ambient Temp.: 110 Degrees F
Finish: Epoxy Powder CoatedMax. Air Compressor HP: 60
Includes: EMM(TM) (Energy Management Monitor), Electric Demand DrainOverall Depth: 32"
CFM: 250Filter: Integral 3 Micron
Max. Inlet Temp.: 120 Degrees FVoltage: 460VAC
Features: Monitor with Electric Demand Drain and Search ModeFull Load Amps: 10.4
Overall Width: 34"Refrigerant: R-134A
ISO Class: 4Item: Compressed Air Dryer
Power: 1.96kWPipe Size: 1-1/2" NPT
Dew Point: 38 Degrees FMax. Pressure: 232 psi
Country of Origin (subject to change): United States

Description

Compressed Air Dryer, ISO Class 4, 250 CFM, Dew Point 38 Degrees F, Max. Air Compressor HP 60, Max. Pressure 232 psi, Pipe Size 1-1/2 In. NPT, Voltage 460VAC, 3 Phase, 10.4 Full Load Amps, Power 1.96kW, Max. Inlet Temp. 120 Degrees F, Max. Ambient Temp. 110 Degrees F, R-134A Refrigerant, Integral 3 Micron Filter, Epoxy Powder Coated Finish, 316 Stainless Steel Heat Exchanger Material, Overall Height 39 In., Overall Width 34 In., Overall Depth 32 In.

Reviews