SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Compressed Air Dryer, 400 CFM, 75 HP, 460V

HANKISON| Zoro #: G1784212| Mfr #: HPRP400

$10495.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Monitor with Electric Demand Drain and Search ModePipe Size: 2" NPTPhase: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1784212 Mfr #: HPRP400
Features: Monitor with Electric Demand Drain and Search ModePipe Size: 2" NPT
Phase: 3Refrigerant: R-134A
Filter: Integral 3 MicronMax. Pressure: 232 psi
Includes: EMM(TM) (Energy Management Monitor), Electric Demand DrainCFM: 400
Overall Height: 46"Max. Air Compressor HP: 75
ISO Class: 5Item: Compressed Air Dryer
Overall Width: 35"Max. Ambient Temp.: 110 Degrees F
Power: 2.03kWHeat Exchanger Material: 316 Stainless Steel
Dew Point: 42 Degrees FOverall Depth: 32"
Finish: Epoxy Powder CoatedMax. Inlet Temp.: 120 Degrees F
Voltage: 460VACFull Load Amps: 10.4
Country of Origin (subject to change): United States

Description

Compressed Air Dryer, ISO Class 5, 400 CFM, Dew Point 42 Degrees F, Max. Air Compressor HP 75, Max. Pressure 232 psi, Pipe Size 2 In. NPT, Voltage 460VAC, 3 Phase, 10.4 Full Load Amps, Power 2.03kW, Max. Inlet Temp. 120 Degrees F, Max. Ambient Temp. 110 Degrees F, R-134A Refrigerant, Integral 3 Micron Filter, Epoxy Powder Coated Finish, 316 Stainless Steel Heat Exchanger Material, Overall Height 46 In., Overall Width 35 In., Overall Depth 32 In.

Reviews