KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Compressed Air Dryer, 500 CFM, 100 HP, 460V

HANKISON| Zoro #: G1130622| Mfr #: HPRP500

$11515.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Inlet Temp.: 120 Degrees F
Features: Monitor with Electric Demand Drain and Search Mode
Includes: EMM(TM) (Energy Management Monitor), Electric Demand Drain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1130622 Mfr #: HPRP500
Max. Inlet Temp.: 120 Degrees FFeatures: Monitor with Electric Demand Drain and Search Mode
Includes: EMM(TM) (Energy Management Monitor), Electric Demand DrainFinish: Epoxy Powder Coated
ISO Class: 5Max. Pressure: 232 psi
Max. Air Compressor HP: 100Dew Point: 42 Degrees F
Pipe Size: 2-1/2" NPTCFM: 500
Full Load Amps: 11.4Overall Height: 58"
Power: 2.68kWHeat Exchanger Material: 316 Stainless Steel
Overall Width: 32"Filter: Integral 3 Micron
Phase: 3Refrigerant: R-134A
Max. Ambient Temp.: 110 Degrees FVoltage: 460VAC
Overall Depth: 42"Item: Compressed Air Dryer
Country of Origin (subject to change): United States

Description

Compressed Air Dryer, ISO Class 5, 500 CFM, Dew Point 42 Degrees F, Max. Air Compressor HP 100, Max. Pressure 232 psi, Pipe Size 2-1/2 In. NPT, Voltage 460VAC, 3 Phase, 11.4 Full Load Amps, Power 2.68kW, Max. Inlet Temp. 120 Degrees F, Max. Ambient Temp. 110 Degrees F, R-134A Refrigerant, Integral 3 Micron Filter, Epoxy Powder Coated Finish, 316 Stainless Steel Heat Exchanger Material, Overall Height 58 In., Overall Width 32 In., Overall Depth 42 In.

Reviews