KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Compressed Air Dryer, 750 CFM, 150 HP, 460V

HANKISON| Zoro #: G1382394| Mfr #: HPRP750

$14108.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Inlet Temp.: 120 Degrees F
Features: Monitor with Electric Demand Drain and Search Mode
Includes: EMM(TM) (Energy Management Monitor), Electric Demand Drain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1382394 Mfr #: HPRP750
Max. Inlet Temp.: 120 Degrees FFeatures: Monitor with Electric Demand Drain and Search Mode
Includes: EMM(TM) (Energy Management Monitor), Electric Demand DrainFinish: Epoxy Powder Coated
ISO Class: 5Max. Pressure: 232 psi
Max. Air Compressor HP: 150Dew Point: 39 Degrees F
Pipe Size: 2-1/2" NPTCFM: 750
Full Load Amps: 22.1Overall Height: 58"
Power: 4.12kWHeat Exchanger Material: 316 Stainless Steel
Overall Width: 32"Filter: Integral 3 Micron
Phase: 3Refrigerant: R-134A
Max. Ambient Temp.: 110 Degrees FVoltage: 460VAC
Overall Depth: 42"Item: Compressed Air Dryer
Country of Origin (subject to change): United States

Description

Compressed Air Dryer, ISO Class 5, 750 CFM, Dew Point 39 Degrees F, Max. Air Compressor HP 150, Max. Pressure 232 psi, Pipe Size 2-1/2 In. NPT, Voltage 460VAC, 3 Phase, 22.1 Full Load Amps, Power 4.12kW, Max. Inlet Temp. 120 Degrees F, Max. Ambient Temp. 110 Degrees F, R-134A Refrigerant, Integral 3 Micron Filter, Epoxy Powder Coated Finish, 316 Stainless Steel Heat Exchanger Material, Overall Height 58 In., Overall Width 32 In., Overall Depth 42 In.

Reviews