Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Compressed Air Dryer, 25 CFM, 7.5 HP, 115V

  • Zoro #: G1252027
  • Mfr #: HIT25

$1,781.36

Details
  • Bracket Kit: No
  • ISO Class - Air Treatment: 6
  • CFM: 25
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Hankison #HIT25 Specifications

  • Zoro #: G1252027
  • Mfr #: HIT25
Bracket Kit: No ISO Class - Air Treatment: 6
CFM: 25 Max. Flow - Air Treatment: 25 cfm
Features: Power Cord, On/Off Switch, Fault Light and Automatic Condensate Drain Filter: Integral 3 Micron
Power: 0.7kW Max. Pressure: 250 psi
ISO Class: 6 Overall Height: 28"
Includes: Ambient Air Filter and Inlet Strainer Item: Compressed Air Dryer
Pipe Size: 1/2" NPT Max. Air Compressor HP: 7.5
Phase - Air Treatment: 1 Overall Width: 10"
Refrigeration Compressor (HP): 5/8 Connection Size - Air Treatment: 1/2" NPT
Phase: 1 Voltage: 115VAC
Full Load Amps: 8.7 Max. Incoming Pressure - Air Treatment: 250 psi
Overall Depth: 13" Dew Point: 50 Degrees F
Max. Inlet Temp. - Air Treatment: 180 Degrees F Input Voltage - Air Treatment: 115VAC
Max. Ambient Temp.: 110 Degrees F Max. Inlet Temp.: 180 Degrees F
Country of Origin (subject to change): United States

Description

Refrigerated compressed air dryers, compressor dryers, refrigerant dryers and air line dryers work by chilling compressed air and removing as much water vapor as possible. Hankison Compressed Air Dryer include characteristics like: Voltage: 115VAC, Pipe Size: 1/2" NPT, Phase: 1.

Reviews of Hankison #HIT25