KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Refrigerated Air Dryer

HANKISON| Zoro #: G2225167| Mfr #: HPR50

$2026.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Inlet Temp.: 120 Degrees F
Features: On/Off Switch, Power On Light
Includes: Pneumatic Drain, 6 ft. Power Cord
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2225167 Mfr #: HPR50
Max. Inlet Temp.: 120 Degrees FFeatures: On/Off Switch, Power On Light
Includes: Pneumatic Drain, 6 ft. Power CordFinish: Powder Coated
ISO Class: 6Max. Pressure: 250 psi
Max. Air Compressor HP: 15Dew Point: 50 Degrees F
Pipe Size: 3/4" NPTCFM: 50
Full Load Amps: 7.25Overall Height: 22"
Bracket Kit: NoRefrigeration Compressor (HP): 1/3
Power: 0.57 kWHeat Exchanger Material: Copper
Overall Width: 20"Phase: 1
Refrigerant: R-134AMax. Ambient Temp.: 110 Degrees F
Voltage: 115VACOverall Depth: 20"
Item: Compressed Air DryerCountry of Origin (subject to change): Korea, Republic of

Description

Compressed Air Dryer, ISO Class 6, 50 CFM, Dew Point 50 Degrees F, Max. Air Compressor HP 15, Max. Pressure 250 psi, Pipe Size 3/4 In. NPT, Voltage 115VAC, 1 Phase, 7.25 Full Load Amps, Power 0.57 kW, Max. Inlet Temp. 120 Degrees F, Max. Ambient Temp. 110 Degrees F, R-134A Refrigerant, Powder Coated Finish, No Bracket Kit, Copper Heat Exchanger Material, Overall Height 22 In., Overall Width 20 In., Overall Depth 20 In., Features On/Off Switch, Power On Light

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews