KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Refrigerated Air Dryer

HANKISON| Zoro #: G1530776| Mfr #: HPR75

$2161.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Refrigeration Compressor (HP): 1/3
Features: On/Off Switch, Power On Light
Dew Point: 42 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1530776 Mfr #: HPR75
Refrigeration Compressor (HP): 1/3Features: On/Off Switch, Power On Light
Dew Point: 42 Degrees FISO Class: 5
Max. Inlet Temp.: 120 Degrees FPipe Size: 3/4" NPT
Full Load Amps: 8.25Phase: 1
Item: Compressed Air DryerCFM: 75
Heat Exchanger Material: CopperBracket Kit: No
Overall Width: 19"Finish: Powder Coated
Refrigerant: R-134AIncludes: Pneumatic Drain, 6 ft. Power Cord
Overall Height: 20"Voltage: 115VAC
Power: 0.72 kWMax. Ambient Temp.: 110 Degrees F
Max. Pressure: 232 psiOverall Depth: 21"
Max. Air Compressor HP: 20Country of Origin (subject to change): Korea, Republic of

Description

Compressed Air Dryer, ISO Class 5, 75 CFM, Dew Point 42 Degrees F, Max. Air Compressor HP 20, Max. Pressure 232 psi, Pipe Size 3/4 In. NPT, Voltage 115VAC, 1 Phase, 8.25 Full Load Amps, Power 0.72 kW, Max. Inlet Temp. 120 Degrees F, Max. Ambient Temp. 110 Degrees F, R-134A Refrigerant, Powder Coated Finish, No Bracket Kit, Copper Heat Exchanger Material, Overall Height 20 In., Overall Width 19 In., Overall Depth 21 In., Features On/Off Switch, Power On Light

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews