Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Commercial/Residential Yard Hydrant, Brushed Nickel

  • Zoro #: G9812461
  • Mfr #: 04354820
$114.81
  • Item: Yard Hydrant
  • Residential / Commercial: Commercial/Residential
  • Mounting Type: Wall Mount
See full product details
This item ships free.

Hansgrohe #04354820 Specifications

  • Zoro #: G9812461
  • Mfr #: 04354820
Item: Yard Hydrant Residential / Commercial: Commercial/Residential
Mounting Type: Wall Mount Finish: Brushed Nickel
ADA Compliant: Yes Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

E/S Trio/Quattro Trim,BN

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Hansgrohe #04354820