Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Commercial/Residential Yard Hydrant, Rubbed Bronze

  • Zoro #: G9810337
  • Mfr #: 15752921
$467.15
  • Item: Yard Hydrant
  • Flow Rate: 6.0 gpm
  • Finish: Rubbed Bronze
See full product details
This item ships free.

Hansgrohe #15752921 Specifications

  • Zoro #: G9810337
  • Mfr #: 15752921
Item: Yard Hydrant Flow Rate: 6.0 gpm
Finish: Rubbed Bronze ADA Compliant: Yes
Mounting Type: Wall Mount Residential / Commercial: Commercial/Residential
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

C Thermostatic Trim,Voice Control RB

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Hansgrohe #15752921