Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Single Handle Commercial/Residential Chrome

  • Zoro #: G9802628
  • Mfr #: 04286000
$710.13
  • Faucet Operation: Single Handle
  • ADA Compliant: ADA Compliant
  • Finish: Chrome
See full product details
This item ships free.

Hansgrohe #04286000 Specifications

  • Zoro #: G9802628
  • Mfr #: 04286000
Faucet Operation: Single Handle ADA Compliant: ADA Compliant
Finish: Chrome Handle Type: Pull-Down
Flow Rate: 1.75 gpm Number of Handles: 1
Manufacturers Warranty Length: Limited Warranty Width: 10"
Overall Height: 48-3/4" Spout Length: 7-3/8"
Faucet Spout: Swivel Residential / Commercial: Commercial/Residential
Mounting: Deck Mounted Type: Spray Prep Kitchen Faucet
Item: Talis S Kitchen Facuet,2 Spray Pull,CH Compliance: ADA; UPC
System of Measurement: Inch Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Item Talis S Kitchen Facuet,2 Spray Pull,CH

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Hansgrohe #04286000