Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Single Handle Commercial/Residential Stainless Steal

  • Zoro #: G9803766
  • Mfr #: 04297800
$492.91
  • Item: Bathroom Faucet
  • ADA Compliant: Yes
  • Type: Gourmet 2-Spray Prep Kitchen Faucet
See full product details
This item ships free.

Hansgrohe #04297800 Specifications

  • Zoro #: G9803766
  • Mfr #: 04297800
Item: Bathroom Faucet ADA Compliant: Yes
Type: Gourmet 2-Spray Prep Kitchen Faucet System of Measurement: Inch
Spout Length: 9" Residential / Commercial: Commercial/Residential
Mounting: Deck Mounted Compliance: ADA; UPC
Faucet Spout: Swivel Flow Rate: 1.75 gpm
Number of Handles: 1 Width: 10-3/8"
Overall Height: 35-1/8" Manufacturers Warranty Length: Limited Warranty
Finish: Stainless Steal Faucet Operation: Single Handle
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Allegro E Gourmet Prep Fct Steel Optik

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Hansgrohe #04297800