Skip to Main Content
customer-service Help
Hanson By Irwin

Phillips Power Bit, #2, 4"

Feedback Help us improve our product images
$2.11 /ea

Order in multiples of 4

  • Item: Insert Bit
  • Tip Size: #2
  • Overall Length: 4"
See full product details
Out of Stock
Total: $8.44

Hanson By Irwin #93057 Specifications

  • Item: Insert Bit
  • Tip Size: #2
  • Overall Length: 4"
  • Number of Pieces: 10
  • Features: Used in High Torque Power Tools, Designed For Use in Power Drill Chuck and Chuck Adapter
  • SAE or Metric: SAE
  • Bit Style: Phillips
  • Material: S2 Steel
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Phillips Power Bit, #2, 4 In.

Reviews of Hanson By Irwin #93057