Shop Alternate Products
This Product is Discontinued
Irwin
Power Bit Set, 3 pcs. (Discontinued)
Mfr # 3521993C
Zoro # G7058928
This Product is Discontinued
Key Features
- Shank Size 1/4" Hex
- Overall Length 2"
- Bit Style Phillips
- Measurement Type SAE
- Number of Pieces 3