Skip to Main Content
customer-service Help
Hanson By Irwin

Quick Change Bit Set, 7 pcs.

Feedback Help us improve our product images
$13.58
  • Bit Style: Phillips, Square Recess, Slotted
  • Measurement Type: SAE
  • Includes: (1) #1 Phillips 2" Power Bit; (2) #2 Phillips 2" Power Bit; (2) #2 Square Recess 2" Power Bits; (1) 8-10 Slotted 2" Power Bit; (1) 2-1/2" Quick Change Chuck
See full product details
Out of Stock
Total: $13.58

Hanson By Irwin #3057003DS Specifications

  • Bit Style: Phillips, Square Recess, Slotted
  • Measurement Type: SAE
  • Includes: (1) #1 Phillips 2" Power Bit; (2) #2 Phillips 2" Power Bit; (2) #2 Square Recess 2" Power Bits; (1) 8-10 Slotted 2" Power Bit; (1) 2-1/2" Quick Change Chuck
  • Number of Pieces: 7
  • Point Size: #1, #2, 8-10
  • SAE or Metric: SAE
  • Item: Quick Change Bit Set,7PCS
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

7 Piece Quick Change Bit Set

Reviews of Hanson By Irwin #3057003DS