Shop Alternate Products
This Product is Discontinued
Irwin
Slotted Insert Bit, 10-12, 1" (Discontinued)
Mfr # 92115
Zoro # G7032352
This Product is Discontinued
Key Features
- Shank Size 1/4"
- Overall Length 1"
- Bit Style Slotted
- Measurement Type SAE
- Number of Pieces 1