Skip to Main Content
customer-service Help
Hanson By Irwin

T40 Power Bit 6in

Feedback Help us improve our product images
$5.28 /ea

Order in multiples of 2

  • Overall Length: 6"
  • Material: High-Grade S2 Steel
  • Bit Style: Torx(R)
See full product details
Out of Stock
Total: $10.56