Hanson
Power Bit P27 x 2 in. OAL
Mfr # 1837503
Zoro # G802674543
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4 in
- Magnetic/Nonmagnetic Nonmagnetic
- Overall Length 2 in
Explore More Products
- HANSON 12" Aircraft Fractional HSS 7/16" Dril Bit, Carded 62128
- HANSON Power Bit, T30 Torx, 1/4 in. Hex Shank with Groove, 3-1/2 in. Long (Bulk) 93364
- HANSON Insert Bit, #2 Phillips, 1/4" Hex Shank, 1" Long, Bulk 92011
- HANSON No. 2 POZIDRIV Power Bit-3-1/2in 93037
- HANSON 3-4 Slotted Insert Bit Shank Diameter 5/16" x 1-1/2" 92163
- HANSON Power Bit, 4-5 Slotted, 1/4" Hex Shank with Groove, 2" Long, Bulk 93105
- HANSON Insert Bit Bulk Container, #2 Phillips Reduced Diameter, 20 Pieces 357120
- K-TOOL INTERNATIONAL Torx Socket Set, 12 pcs. KTI-22801
- EAZYPOWER Security Tee Star, Size T25, 2" 73256/B
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 49-A-15IPX-5PK
- BONDHUS Prohold Hex Bit 2In 3.0Mm 43256
- Hanson Screwdriver Bits