Hardman
Epoxy Adhesive, Amber, 1:01 Mix Ratio, 30 min Functional Cure, Packet
Mfr # 4001-BG10
Zoro # G4117285
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fast Setting, One Time Use
- Application For Maintenance and Repair Tools, Auto Parts, Electronic Components and Furniture
- Color Amber
- For Use On Aluminum, Carbon Steel, Glass, Plastic, Stainless Steel, Stone, Wood
- Container Type Packet
Explore More Products
- HARDMAN Epoxy Adhesive, Amber, 1:01 Mix Ratio, 8 hr Functional Cure, Packet 4005-BG10
- HARDMAN Epoxy Adhesive, Silver, 1:01 Mix Ratio, 4 hr Functional Cure, Packet 4002-BG10
- HARDMAN Urethane Adhesive, Tan, 1:01 Mix Ratio, 1 hr Functional Cure, Packet 4022-BG10
- HARDMAN Epoxy Adhesive, Gray, 1:01 Mix Ratio, 5 hr Functional Cure, Packet 4003-BG10
- HARDMAN Epoxy Adhesive, Amber, 1:01 Mix Ratio, 4 hr Functional Cure, Packet 4006-BG10
- HARDMAN Epoxy Adhesive, White, 1:01 Mix Ratio, 30 min Functional Cure, Packet 4008-BG10
- HARDMAN Epoxy Adhesive, Clear, 1:01 Mix Ratio, 8 hr Functional Cure, Packet 4004-BG10
- PC PRODUCTS Epoxy Paste Syringe Marine 1Oz 010112
- LOCTITE Epoxy Adhesive, E-05CL Series, Clear, 1:01 Mix Ratio, 30 min Functional Cure, Dual-Cartridge 237099
- PERMATEX PLASTIC WELD EPOXY SYSTM 47809
- 3M Epoxy Adhesive, 460 Series, White, 2:01 Mix Ratio, 4 hr Functional Cure, Pail 460
- Hardman Epoxy & Structural Adhesives